Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB651SW

  • Zoro # G0850509


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Valve Hardware
Features
Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB651SW
Zoro #
G0850509
UPC #
663370028526
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Lever: 7"
Depth
Lever: 3-3/4"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Width (Inch)
7.75
Item Height (Inch)
7
Item Length (Inch)
72

Details

Includes
Internal Valve Hardware
Item
Tub and Shower Faucet
Features
Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Operation
Standard
Body Material
Brass/Acrylic
Number of Handles
1
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Handle Type
Loop
Material
Brass;Acrylic
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Handles Included
true
Low Lead Compliant
false
Pullout Spray
false
Item Weight (lbs)
4.84
Hose Included
false
Faucet Holes
3
Showerhead Included
Yes
Handle Style
Lever
UPC/CUPC Certified
true
Sidespray
false
CEC Certified
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Drain Included
No
Prop 65 Label
true
DOE Certified
true

Description

KB651SW TubShower Faucet KB3631SWTV+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.