Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB691

  • Zoro # G0850859


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Duraseal Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB691
Zoro #
G0850859
UPC #
663370569104
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 3-3/16", Valve Width: 6-3/4", Tub Width: 2-9/16"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 3-9/16", Spout Depth: 5-5/16"
Face Dia.
3-3/16"
Item Length (Inch)
72
Item Width (Inch)
7
Item Height (Inch)
7.38

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Duraseal Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
1
Handle Material
Metal
Faucet Handle Type
Loop
Faucet Finish
Polished Chrome
Material
Brass
Low Lead Compliant
false
Handshower Included
No
Drain Included
No
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
4.77
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Showerhead Included
Yes
Hose Included
false
Handles Included
true
Theme
Traditional
Handle Style
Loop
CEC Certified
true
Collection
Chatham
Spout Flow Rate (GPM)
7
Sidespray
false

Description

KB691 Single Loop Handle TubShower Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.