Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB86510CQL

  • Zoro # G0851236


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86510CQL
Zoro #
G0851236
UPC #
663370052934
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Spout: 6-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Chrome
Material
Brass
Handshower Included
No
Low Lead Compliant
false
Item Weight (lbs)
7.13
Collection
Claremont
Theme
Modern
Spout Flow Rate (GPM)
7
Drain Included
No
Handles Included
true
CEC Certified
true
Showerhead Included
Yes
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
3
Pullout Spray
false
Hose Included
false
Prop 65 Label
true
Sidespray
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handle Style
Lever

Description

KB86510CQL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.