Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB86510ZL
  • Zoro # G0851507
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB86510ZL
Zoro #
G0851507
UPC #
663370050503
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7 in, Spout: 2 1/2 in
Depth
Lever: 4-11/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
Handle Material
Metal
Faucet Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
Item Weight (lbs)
7.13
Pullout Spray
false
Drain Included
No
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Hose Included
false
Faucet Holes
3
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Collection
Silver Sage
Spout Flow Rate (GPM)
7
Theme
Modern
Sidespray
false
Showerhead Included
Yes
CEC Certified
true
DOE Certified
true
Low Lead Compliant
false
UPC/CUPC Certified
true

Description

KB86510ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews