Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB86510ZX
  • Zoro # G0851525
product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB86510ZX
Zoro #
G0851525
UPC #
663370284373
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7 in, Spout: 2 1/2 in
Depth
Lever: 3-11/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Sidespray
false
Drain Included
No
DOE Certified
true
CEC Certified
true
Item Weight (lbs)
7.13
Handle Style
Cross
Handles Included
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No
Theme
Modern
Showerhead Included
Yes
Hose Included
false
Collection
Millennium
Low Lead Compliant
false
UPC/CUPC Certified
true
Faucet Holes
3
Prop 65 Label
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8

Description

KB86510ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews