Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KS651

  • Zoro # G0860887


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Lever Handle
Features
Easy to Turn Lever Handle, Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS651
Zoro #
G0860887
UPC #
663370064890
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerhead: 2-3/8", Handle: 7"
Width
Showerhead: 2-3/8", Handle: 7"
Depth
Showerhead: 4", Handle: 4-3/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.75
Item Length (Inch)
72
Item Width (Inch)
7

Details

Includes
Lever Handle
Item
Tub and Shower Faucet
Features
Easy to Turn Lever Handle, Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
1
Material
Brass
Hose Included
false
Pullout Spray
false
DOE Certified
true
Handle Style
Lever
Spout Flow Rate (GPM)
7
Theme
Traditional
Showerhead Included
Yes
Item Weight (lbs)
5.46
Drain Included
No
Sidespray
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Prop 65 Label
true
Handles Included
true
CEC Certified
true

Description

KS651 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.