Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # VB86510ZX

  • Zoro # G0864317


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter, Pressure Balanced Valve
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge, Single Handle Pressure Balanced
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB86510ZX
Zoro #
G0864317
UPC #
663370100420
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerplate: 2-1/4", Handle: 7-1/2", Spout: 2-5/8"
Width
Shower: 3", Handle: 7", Spout: 2-5/8"
Depth
Shower: 8-13/16", Showerhead: 4", Spout: 7-3/8"
Face Dia.
Showerhead: 3", Spout: 1-1/2"
Item Height (Inch)
7.31
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Diverter, Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge, Single Handle Pressure Balanced
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS Inlet
Standards
CUPCÊ
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handles Included
true
Item Weight (lbs)
4.94
Handshower Included
No
DOE Certified
true
Pullout Spray
false
Collection
Millennium
Faucet Holes
3
Hose Included
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Sidespray
false
Theme
Modern
CEC Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Drain Included
No
Handle Style
Cross
UPC/CUPC Certified
true

Description

VB86510ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.