Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome/Polished Brass

  • Mfr # KB1634

  • Zoro # G0846598


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1634
Zoro #
G0846598
UPC #
663370026331
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4", Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7.38
Item Height (Inch)
7
Item Length (Inch)
62

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
1
Faucet Finish
Polished Chrome/Polished Brass
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
UPC/CUPC Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Handles Included
true
Item Weight (lbs)
5.12
CEC Certified
true
Theme
Traditional
Showerhead Included
Yes
Handle Style
Lever
Collection
Magellan
Hose Included
false
Handshower Included
No
DOE Certified
true
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7

Description

KB1634 TubShower Faucet,w/Single L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.