Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome/Polished Brass

  • Mfr # KB8634FL

  • Zoro # G0851218


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8634FL
Zoro #
G0851218
UPC #
663370001413
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4", Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Lever: 3-1/16", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
7.25
Item Length (Inch)
72
Item Width (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
1
Handle Material
Metal
Faucet Finish
Polished Chrome/Polished Brass
Faucet Handle Type
Lever
Material
Brass
CEC Certified
true
Sidespray
false
Item Weight (lbs)
4.37
Prop 65 Label
true
Handshower Included
No
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
Theme
Modern
Faucet Holes
3
Collection
Royale
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handle Style
Lever
DOE Certified
true

Description

KB8634FL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.