Tub and Shower Faucet, Standard, 5, Wall Mount, Polished Chrome

  • Mfr # KB131

  • Zoro # G0846388


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Valve Hardware
Features
Easy to Turn Round Handles, Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB131
Zoro #
G0846388
UPC #
663370513107
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2"
Width
Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2"
Depth
Showerhead: 4", Spout: 5-1/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.75
Item Width (Inch)
8
Item Length (Inch)
72

Details

Includes
Internal Valve Hardware
Item
Tub and Shower Faucet
Features
Easy to Turn Round Handles, Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPT
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
3
Faucet Handle Type
Round
Handle Material
Acrylic
Material
Brass
Handles Included
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
5.21
Item Weight (lbs)
4.96
Showerhead Included
Yes
Handle Style
Knob
DOE Certified
true
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
CEC Certified
true
Hose Included
false
Pullout Spray
false
Theme
Traditional
Drain Included
No
Faucet Holes
5
Handshower Flow Rate (GPM)
0
Handshower Included
No

Description

KB131 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.