Tub And Shower Faucet (Tub Spout Not Included), Chrome

  • Mfr # KB2631DXSO

  • Zoro # G3927394


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CUPC Certified
Face Dia.
2-1/4"
Height
Lever: 7-1/2"
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2631DXSO
Zoro #
G3927394
UPC #
663370105777
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
2-1/4"
Height
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Width
Lever: 7-1/2"
Item Height (Inch)
7.13
Item Length (Inch)
9.35
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Polished Chrome
Standards
CUPC Certified
Item
Shower Faucet
Flow Rate
1.8 gpm
Shower Head Type
Single Handle Pressure Balanced
ADA Compliant
false
Includes
Pressure Balanced Valve
Number of Holes
2
Features
Complete with an Easy-to-Turn Cross Handle
Handle Material
Metal
Connection
1/2"-14 NPT
Number of Handles
1
Mounting Type
Wall Mount
Hose Included
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Theme
Modern
Item Weight (lbs)
6.14
UPC/CUPC Certified
true
Sidespray
false
Handle Style
Cross
CEC Certified
true
Pullout Spray
false
Handshower Included
No
Faucet Holes
2
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
true
Collection
Concord
Drain Included
No

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.