Shop KINGSTON BRASS

Tub And Shower Fct -Tub Spout Not Included, Oil Rubbed Bronze

  • Mfr # KB2635DXSO

  • Zoro # G3910262


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CUPC Certified
Mounting Type
Wall Mount
Number of Handles
1
Shower Head Type
Single Handle Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB2635DXSO
Zoro #
G3910262
UPC #
663370081347
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
2-1/4"
Depth
Spout: 5-5/16"
Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Item Length (Inch)
9.35
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Oil Rubbed Bronze
Standards
CUPC Certified
Item
Shower Faucet
Mounting Type
Wall Mount
Number of Handles
1
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Cross Handle
Number of Holes
2
ADA Compliant
false
Handle Material
Metal
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm
Includes
Pressure Balanced Valve
Showerhead Included
Yes
Item Weight (lbs)
5.51
Handshower Flow Rate (GPM)
0
DOE Certified
true
Theme
Modern
Collection
Concord
Drain Included
No
Low Lead Compliant
false
Handle Style
Cross
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
true
CEC Certified
true
Handshower Included
No
Faucet Holes
2
Pullout Spray
false
Hose Included
false

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.