
Tub Faucet, 2, Wall Mount, Polished Brass
Mfr # KB2632EXTO
Zoro # G3101615
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Features
Mounting Type
Wall Mount
Number of Holes
2
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB2632EXTO
Zoro #
G3101615
UPC #
663370030598
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.13
Width
7.5
Depth
Spout: 5"
Length
72
Details
Includes
Faucet; Mounting Hardware
Item
Tub Faucet
Features
Mounting Type
Wall Mount
Number of Holes
2
Finish
Polished Brass
Connection
1/2" IPS
Number of Handles
1
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Color
Polished Brass
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.