Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet Body, 2, Wall; Deck, Brushed Nickel

  • Mfr # ABT400-8

  • Zoro # G3921015


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Diverter and Downspout
Features
This Faucet Will Give You Many Years Of Trouble-Free Performance, With Tub Filler, With Shower Diverter
Mounting Type
Wall; Deck
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT400-8
Zoro #
G3921015
UPC #
663370120817
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 1-13/16"
Item Width (Inch)
5.57
Item Length (Inch)
10
Item Height (Inch)
4.63

Details

Includes
Integral Diverter and Downspout
Item
Tub Faucet Body
Features
This Faucet Will Give You Many Years Of Trouble-Free Performance, With Tub Filler, With Shower Diverter
Mounting Type
Wall; Deck
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/8" x 16 PT
Material
Brass
Prop 65 Label
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
5.6
DOE Certified
false
Collection
Vintage
Theme
Traditional
Warranty
1
Share H&C Handle Item#
No Handle
CEC Certified
false

Description

This faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and downspout, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.