Zoro Homepage

Tub Faucet Body, Brushed Nickel, Wall

  • Mfr # CC2668

  • Zoro # G3928435


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Cross Handle Operation with Single Lever Handle Diverter
Mounting Type
Wall
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2668
Zoro #
G3928435
UPC #
663370101441
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16"
Face Dia.
Lever: 2-15/16"
Item Length (Inch)
7.25
Item Height (Inch)
6
Item Width (Inch)
7

Details

Item
Tub Faucet Body
Features
Dual Cross Handle Operation with Single Lever Handle Diverter
Mounting Type
Wall
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Material
Brass
Item Weight (lbs)
5.07
UPC/CUPC Certified
false
Warranty
1
Collection
Vintage
Prop 65 Label
true
DOE Certified
false
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false

Description

This clawfoot tub faucet is designed to replace any existing clawfoot tub faucet with a shower riser. The shower riser adapter is already built in to connect to a shower riser and showerhead. The faucet is constructed from solid brass for outstanding durability and reliability. The faucet installs directly on the wall of the bathroom to 1/2" IPS connections. Features dual cross handle operation and installs on an adjustable 6-9" spread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.