Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet Body, Oil Rubbed Bronze, Wall

  • Mfr # CC2665

  • Zoro # G3940168


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Cross Handle Style
Mounting Type
Wall
Number of Holes
2
ADA Compliant
false
Height
Spout: 4-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2665
Zoro #
G3940168
UPC #
663370237560
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16"
Face Dia.
Lever: 2-15/16"
Item Width (Inch)
7
Item Height (Inch)
6
Item Length (Inch)
7.25

Details

Item
Tub Faucet Body
Features
Cross Handle Style
Mounting Type
Wall
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPT
Material
Brass
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
false
DOE Certified
false
Collection
Vintage
CEC Certified
false
Item Weight (lbs)
5.07
Prop 65 Label
true
Theme
Traditional

Description

This clawfoot tub faucet is designed to replace any existing clawfoot tub faucet with a shower riser. The shower riser adapter is already built in to connect to a shower riser and showerhead. The faucet is constructed from solid brass for outstanding durability and reliability. The faucet installs directly on the wall of the bathroom to 1/2" IPS connections. Features dual cross handle operation and installs on an adjustable 6-9" spread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.