
Tub Faucet Spout, Polished Nickel
Mfr # K6187A6
Zoro # G707967207
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Type
Tub Spouts
Finish
Polished Nickel
Material
Brass
Includes
Tub Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K6187A6
Zoro #
G707967207
UPC #
663370192852
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
2.38
Width (In.)
2.38
Length
5.88
Details
Mounting Type
Wall Mount
Type
Tub Spouts
Finish
Polished Nickel
Material
Brass
Includes
Tub Spout
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal Choose from an array of finishes to coordinate with your bathroom ensemble
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.