Tub Faucet Spout with Flange, Black Stainless

  • Mfr # K8187A3VN

  • Zoro # G404245752


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Tub Spout
Width
1.75
Length
6.5
Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K8187A3VN
Zoro #
G404245752
UPC #
663370761027
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75
Length
6.5
Height
2.5

Details

Material
Brass
Finish
Black Stainless
Includes
Tub Spout
Weight
1.8
Features
High quality brass construction, 6-1/2" projection, 2-1/2" diameter flange, Brass spout without diverter
Color
Black Stainless

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.