
Tub Faucet Spout with Flange, Polished Nickel
Mfr # K8187A6
Zoro # G107967203
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Type
Tub Spouts
Finish
Polished Nickel
Material
Brass
Includes
Tub Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K8187A6
Zoro #
G107967203
UPC #
663370192869
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
1.75
Length
6.5
Height (In.)
2.5
Details
Mounting Type
Wall Mount
Type
Tub Spouts
Finish
Polished Nickel
Material
Brass
Includes
Tub Spout
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal Choose from an array of finishes to coordinate with your bathroom ensemble
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.