Zoro Homepage
This item is Discontinued.
Kingston Brass Roman Tub Faucet, Brushed Nickel, Deck Mount KS3685MHS

Roman Tub Faucet, Brushed Nickel, Deck Mount (Discontinued)

  • Mfr # KS3685MHS
  • Zoro # G0858236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3685MHS
Zoro #
G0858236
UPC #
663370027369
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.38"

Details

Item
KS3685MHS Roman Tub Filler Faucet,w/H
Flow Rate
7 gpm
Mounting Type
Deck Mounted
Number of Holes
5
ADA Compliant
No
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
3
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Handle Material
Brass

Description

KS3685MHS Roman Tub Filler Faucet,w/H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.