Zoro Homepage

Tub Filler, Brushed Nickel, Deck

  • Mfr # KSK5368FLTR

  • Zoro # G3936582


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose
Features
Transfer Valve Set For Roman Tub Filler
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK5368FLTR
Zoro #
G3936582
UPC #
663370108846
Country of Origin
Taiwan, Province of China

Dimensions

Height
Handshower: 8"

Details

Includes
Hose
Item
Tub Filler
Features
Transfer Valve Set For Roman Tub Filler
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4" IPS
Material
Solid Brass

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The brushed nickel finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.