
Tub Filler Faucet, 2, Deck, Polished Chrome
Mfr # KSK3331PXTR
Zoro # G3940938
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Features
Handle Style: Cross
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSK3331PXTR
Zoro #
G3940938
UPC #
663370108402
Country of Origin
Taiwan, Province of China
Dimensions
Height
8"
Width
Lever: 3-1/16"
Depth
5-5/8"
Details
Item
Tub Filler Faucet
Features
Handle Style: Cross
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
3/4" IPS
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.