Tub Filler Faucet, Brushed Nickel, Deck

  • Mfr # KSK3338NLTR

  • Zoro # G3923237


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
1
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK3338NLTR
Zoro #
G3923237
UPC #
663370108310
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Lever: 3-1/16"
Depth
5-5/8"
Item Height (Inch)
1.81
Item Width (Inch)
5.63
Item Length (Inch)
8

Details

Item
Tub Filler Faucet
Features
Handle Style: Lever
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
1
ADA Compliant
true
Connection
3/4" IPS
Material
Brass
Finish
Brushed Nickel
DOE Certified
true
Prop 65 Label
true
Escutcheon Included
false
Warranty
10
CEC Certified
true
Item Weight (lbs)
5.01
Installation Type
Deck Mount
Low Lead Compliant
false
UPC/CUPC Certified
false

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The brushed nickel finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.