Tub Filler Faucet, Oil Rubbed Bronze, Deck

  • Mfr # KSK3335AXTR

  • Zoro # G3922363


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK3335AXTR
Zoro #
G3922363
UPC #
663370108341
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Lever: 3-1/4"
Depth
5-5/8"

Details

Item
Tub Filler Faucet
Features
Handle Style: Cross
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
Finish
Oil Rubbed Bronze
Connection
3/4" IPS

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The oil rubbed bronze finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.