Shop KINGSTON BRASS
See all product information
Create Account
Tub Filler Faucet, Oil Rubbed Bronze, Deck
- Mfr # KSK3335NLTR
- Zoro # G3927428
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Width
Lever: 3-1/16"
Depth
5-5/8"
Flow Rate
1.8 gpm
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSK3335NLTR
- Zoro #
- G3927428
- UPC #
- 663370108303
- Country of Origin
- Taiwan, Province of China
- Number of Holes
- 1
- Item
- Tub Filler Faucet
- Flow Rate
- 1.8 gpm
- ADA Compliant
- Yes
- Connection
- 3/4" IPS
- Finish
- Bronze
- Mounting Type
- Deck
- Features
- Handle Style: Lever
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The oil rubbed bronze finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.