Shop KINGSTON BRASS
See all product information
Create Account
Tub Shelf, Polished Brass
- Mfr # CC2152
- Zoro # G3912545
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Material
Brass
ADA Compliant
false
UPC/CUPC Certified
false
Warranty
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC2152
- Zoro #
- G3912545
- UPC #
- 663370001055
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Material
- Brass
- ADA Compliant
- false
- UPC/CUPC Certified
- false
- Warranty
- 1
- DOE Certified
- false
- Escutcheon Included
- false
- Theme
- Traditional
- Prop 65 Label
- true
- Item Weight (lbs)
- 3.53
- Collection
- Vintage
- Installation Type
- Freestanding
- CEC Certified
- false
- Low Lead Compliant
- false
Dimensions
- Item Length (Inch)
- 26
- Item Width (Inch)
- 7.31
- Item Height (Inch)
- 5.25
Description
Add a touch of refined style from this tub shelf to pair with your elegant clawfoot tub. With an adjustable length from 26-33" for easy adaptaions, the caddy offers rubber grip ends for a solid anchor in one spot. Beautifully finalized with 2 side trays for soap, sponges, or other accessories, this bathtub shelf is finished with an opulent polished brass finish for an additional hint of gleaming luxury.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.