Tub Shower Faucet (Tub Spout Not Included), Brushed Nickel

  • Mfr # KB2638DXSO

  • Zoro # G3910472


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Cross Handle
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB2638DXSO
Zoro #
G3910472
UPC #
663370130342
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Item Length (Inch)
9.35
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Brushed Nickel
Standards
CUPC Certified
Item
Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
ADA Compliant
false
Includes
Pressure Balanced Valve
Handle Material
Metal
Connection
1/2"-14 NPT
Number of Handles
1
Shower Head Type
Single Handle Pressure Balanced
Number of Holes
2
DOE Certified
true
Sidespray
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Hose Included
false
Drain Included
No
Handles Included
true
Collection
Concord
UPC/CUPC Certified
true
Showerhead Included
Yes
Low Lead Compliant
false
Handle Style
Cross
Faucet Holes
2
Handshower Included
No
Item Weight (lbs)
6.49
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
CEC Certified
true

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.