Tub Shower Faucet (Tub Spout Not Included), Polished Brass

  • Mfr # KB2632DXSO

  • Zoro # G3936573


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2632DXSO
Zoro #
G3936573
UPC #
663370081132
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Depth
Spout: 5-5/16"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
9.35

Details

Material
Brass
Finish
Polished Brass
Standards
CUPC Certified
Item
Shower Faucet
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
1.8 gpm
Handle Material
Metal
Number of Handles
1
Number of Holes
2
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
false
Showerhead Flow Rate (GPM)
1.8
Collection
Concord
Pullout Spray
false
UPC/CUPC Certified
true
Item Weight (lbs)
6.49
Handle Style
Cross
Faucet Holes
2
Prop 65 Label
true
CEC Certified
true
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handles Included
true
Sidespray
false
Drain Included
No
Handshower Included
No
DOE Certified
true
Theme
Modern
Hose Included
false

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.