Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Chrome

  • Mfr # KS229PXC

  • Zoro # G604245040


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Length
9
Material
Brass
Height
9.19
Width
9.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS229PXC
Zoro #
G604245040
UPC #
663370988493
Country of Origin
Taiwan, Province of China

Dimensions

Length
9
Height
9.19
Width
9.88

Details

Includes
Faucet; Mounting Hardware
Material
Brass
Color
Polished Chrome
Finish
Polished Chrome
Weight
9.7
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 2-7/8" to 15-1/2", 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 9-7/8" spout reach, Includes hand shower with 59" hose, Elegant porcelain cross handles, Back flow preventer for anti-siphon, For tub wall mount installation

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.