Zoro Homepage

Tudor Centerset Kitchen Faucet, Chrome

  • Mfr # KB1751TALBS

  • Zoro # G3916605


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1751TALBS
Zoro #
G3916605
UPC #
663370278303
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.38
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Width (Inch)
8.63

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Holes
4
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handle Style
Lever
Faucet Centers
8
Pullout Spray
false
Kitchen Sprayer#
KBSPR1
Hot Handle Item#
KSH7611TALH
Drain Included
No
Sidespray
true
Installation Type
Deck Mount
Cold Handle Item#
KSH7611TALC
Handles Included
true
Spout Flow Rate (GPM)
1.8
Collection
Tudor
Item Weight (lbs)
7.72
Spray Diverter Item#
KSRP1271D
Pulldown Spray
false
Hose Included
true

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.