Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tudor Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755TALBS

  • Zoro # G3913744


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1755TALBS
Zoro #
G3913744
UPC #
663370278341
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
8.63
Item Length (Inch)
10
Item Height (Inch)
10.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Cold Handle Item#
KSH7615TALC
Hot Handle Item#
KSH7615TALH
Faucet Holes
4
Pulldown Spray
false
Item Weight (lbs)
7.72
Installation Type
Deck Mount
Handles Included
true
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Kitchen Sprayer#
KBSPR5
Sidespray
true
Shared H&C Cartridge Item#
KBRP101C
Spray Diverter Item#
KSRP1271D
Pullout Spray
false
Hose Included
true
Collection
Tudor
Faucet Centers
8

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.