Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TWF3123MB Templeton Freestanding Plug-In Towel Warmer, Matte Black

  • Mfr # TWF3123MB

  • Zoro # G3057655


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Stainless Steel
Color
Matte Black
Width
14.19
Height
37.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWF3123MB
Zoro #
G3057655
UPC #
663370750298
Country of Origin
China

Dimensions

Width
14.19
Height
37.44
Length
22.75

Details

Finish
Matte Black
Material
Stainless Steel
Color
Matte Black
Weight
11.03
Features
10 horizontal crossbars for efficient drying, Plug-in model, Overall size: (L)22-3/4" x (W)14-3/16" x (H)37-7/16", Quick heating, Warm up towels
Includes
Towel Warmer

Description

Keep your towels warm and ready for you after a dip in the bath with this Templeton towel warmer. With a variety of uses and applications, this towel warmer is the perfect embodiment of traditional elegance and contemporary technology. Available in multiple finishes and enabled with an internal quick-heating technology to radiate the 10 horizontal crossbars, the towel warmer will become an essential piece of your bathroom. This model is made as a plug-in and can be paired with other accessories from the Templeton Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.