Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TWF3123SN Templeton Freestanding Plug-In Towel Warmer, Brushed

  • Mfr # TWF3123SN

  • Zoro # G3059125


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Stainless Steel
Color
Brushed Nickel
Width
14.19
Height
37.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWF3123SN
Zoro #
G3059125
UPC #
663370750281
Country of Origin
China

Dimensions

Width
14.19
Height
37.44
Length
22.75

Details

Finish
Brushed Nickel
Material
Stainless Steel
Color
Brushed Nickel
Features
10 horizontal crossbars for efficient drying, Plug-in model, Overall size: (L)22-3/4" x (W)14-3/16" x (H)37-7/16", Quick heating, Warm up towels
Includes
Towel Warmer
Weight
11.03

Description

Keep your towels warm and ready for you after a dip in the bath with this Templeton towel warmer. With a variety of uses and applications, this towel warmer is the perfect embodiment of traditional elegance and contemporary technology. Available in multiple finishes and enabled with an internal quick-heating technology to radiate the 10 horizontal crossbars, the towel warmer will become an essential piece of your bathroom. This model is made as a plug-in and can be paired with other accessories from the Templeton Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.