Zoro Homepage

Two Handle, 4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB2498YL

  • Zoro # G3918434


product price: $73.45
/ea

Key Features

Number of Handles
2
ADA Compliant
true
Item Weight (lbs)
2.57
Collection
Yosemite
Handles Included
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2498YL
Zoro #
G3918434
UPC #
663370326288
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Height (Inch)
11
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Item Weight (lbs)
2.57
Collection
Yosemite
Handles Included
true
Material
Brass;Zinc Alloy
Sidespray
false
Cold Handle Item#
KBH628YLC
Pulldown Spray
false
Pullout Spray
false
Hot Handle Item#
KBH628YLH
Valve Type
Washerless Cartridge
Drain Included
No
Faucet Centers
4
Installation Type
Deck Mount
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.