Zoro Homepage

Two-Handle, 4" Centerset Bar Faucet, Chrome/Polished Brass

  • Mfr # KB494

  • Zoro # G3935828


product price: $72.65
/ea

Key Features

Number of Handles
2
ADA Compliant
true
Handles Included
true
Item Weight (lbs)
2.57
Installation Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB494
Zoro #
G3935828
UPC #
663370000546
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.94
Item Width (Inch)
6.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.