Zoro Homepage

Two-Handle, 4" Centerset Bar Fct, Brushed Nickel/Polished Brass

  • Mfr # KB499

  • Zoro # G3935995


product price: $72.65
/ea

Key Features

Number of Handles
2
ADA Compliant
true
Item Weight (lbs)
2.57
Cold Handle Item#
KBH629C
Handle Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB499
Zoro #
G3935995
UPC #
663370000553
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.94
Item Height (Inch)
2.38
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel/Polished Brass
ADA Compliant
true
Item Weight (lbs)
2.57
Cold Handle Item#
KBH629C
Handle Style
Lever
Mounting Type
Deck Mount
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Valve Type
Washerless Cartridge
Sidespray
false
Faucet Holes
2
Installation Type
Deck Mount
Handles Included
true
Collection
Magellan
Hot Handle Item#
KBH629H
Theme
Traditional
Drain Included
No
Faucet Centers
4
Material
Brass

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.