Zoro Homepage

Two Handle 4" Centerset Laundry Faucet, Brushed Nickel

  • Mfr # KB2478NDL

  • Zoro # G3916456


product price: $101.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Handles Included
true
Faucet Centers
4
Number of Handles
2
Cold Handle Item#
KBH8668NDLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2478NDL
Zoro #
G3916456
UPC #
663370183126
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
1.88
Item Width (Inch)
4.5
Item Length (Inch)
5.75

Details

ADA Compliant
true
Handles Included
true
Faucet Centers
4
Number of Handles
2
Cold Handle Item#
KBH8668NDLC
Handle Style
Lever
Collection
NuvoFusion
Faucet Holes
2
Finish
Brushed Nickel
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
4
Item
Laundry and Utility Faucet
Item Weight (lbs)
1.76
Hot Handle Item#
KBH8668NDLH
Sidespray
false
Valve Type
Washerless Cartridge
Hose Included
false
Theme
Traditional
Pullout Spray
false
Material
Brass
Drain Included
No
Mounting Type
Deck Mount

Description

Distinguished by its expressive artistry and embodied by the unique arching silhouettes of the spouts and flat, ergonomic levers, the NuvoFusion Collection is reputable for its chic fashion. The NuvoFusion Laundry Faucet and its sturdy brass construction, drip-free washerless cartridge are guaranteed to glamorize your home. A maximum water flow rate of 4 GPM will aid in faster washing. The dual handles allow for precise temperature control meeting ADA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.