Zoro Homepage

Two-Handle Bathroom Faucet W/ Brass Pop-Up, Polished Brass

  • Mfr # KS1432BPL

  • Zoro # G3934744


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1432BPL
Zoro #
G3934744
UPC #
663370434457
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.69
Max Deck Thickness
1.25
Item Width (Inch)
6.44
Item Length (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Theme
Traditional
Faucet Holes
1,3
Hot Handle Item#
KSH7612BPLH
Pullout Spray
false
Handle Style
Lever
Installation Type
Single Hole
Drain Included
Yes
Cold Handle Item#
KSH7612BPLC
Collection
Bel-Air
Pop Up Rod Item#
KSPR1432
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
6.54
Handles Included
true
Body Material
Brass

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms. Remove the deck plate for an ease of cleaning and more streamlined design. The Bel-Air two-handle bathroom faucet with brass pop-up, cover plate and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.