Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS1236PLBS
- Zoro # G823930130
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Flow Rate
1.8 GPM
Handle Type
Lever
Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1236PLBS
- Zoro #
- G823930130
- UPC #
- 663370056970
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- Item
- Pot Filler Faucet
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Type
- Two Handle Single-Hole Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- Mounting Type
- Deck Mount
- Color/Finish
- Brushed Nickel
Dimensions
- Length (In.)
- 21.94 in
- Width
- 2.63 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.