Zoro Homepage

Two-Handle Single-Hole Bathroom Faucet with Push Pop-Up, Matte Black

  • Mfr # KS2290DX

  • Zoro # G204245075


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
6.5
Length
4
Height
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2290DX
Zoro #
G204245075
UPC #
663370889790
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Length
4
Height
11.25

Details

Material
Brass
Color
Matte Black
Weight
7.09
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, Top handle controls water flow volume, Bottom handle controls temperature, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 11-1/4" spout height, 6-3/4" spout clearance, 6-1/2" spout reach, Includes matching finish push-up pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability

Description

The Brancusi faucet in Kingston Brass's Cosntantine collection is designed to make a bold statement. The unique vertical stacked handle design allows for independent control of temperature and flow in a compact, single hole form factor. The top handle controls flow volume while the bottom handle controls temperature through a ceramic disc cartridge. The clean lines and arced J-spout create a powerful contemporary silhouette without sacrificing utility. Solid brass construction and high grade matte black finish assure the longevity of your fixture. Includes finish match pop-up drain to perfectly coordinate your bathroom.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.