Two-Handle Single-Hole Kitchen Faucet, Polished Chrome
- Mfr # LS6501KL
- Zoro # G223929062
product price:
$
409.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Inlet
1/2 in
Faucet Spout
High Arc
Typical Application
Kitchen Faucets
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6501KL
- Zoro #
- G223929062
- UPC #
- 196507359700
- Country of Origin
- China
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Faucet Spout
- High Arc
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet;Mounting Hardware
- ADA Compliant
- Yes
- Color/Finish
- Matte Black
- Handle Type
- Lever
- Item
- Two Handle Single-Hole Kitchen Faucet
- Type
- Two Handle Single-Hole Kitchen Faucets
- Finish
- Polished Chrome
Dimensions
- Height
- 11-5/16 in
- Length (In.)
- 5-5/8 in
- Width
- 7-7/8 in
Description
Bring standout style to your kitchen with this kitchen faucet from the Whitaker Collection by Kingston. Featuring bold pipe styling and an industrial lever handles reminiscent of hydraulic machinery, it adds a playful, modern, whimsical look to your space. Enjoy 10” deck-to-spout clearance for comfortable reach while you tackle any kitchen chore. And thanks to its single-hole design, installation is quick and easy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.