Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS1773ALBS
- Zoro # G623925381
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1773ALBS
- Zoro #
- G623925381
- UPC #
- 196507294629
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 3 7/8 in
- Width
- 6-5/16 in
- Height
- 7-1/16 in
Details
- Inlet
- 1/2 in
- Material
- Brass
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Polished Chrome
- Faucet Spout
- High Arc
- Type
- Two Handle Single-Hole Kitchen Faucets
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Typical Application
- Bathroom Faucets
- Number of Handles
- 2
- Item
- Single-Hole Bathroom Faucets
- Handle Type
- Lever
- Finish
- Antique Brass
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the antique brass finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.