Zoro Homepage

Two-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS7127WLL

  • Zoro # G404244991


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. compression, 8-5/16" spout reach, Corrosion-resistant finish, Twin acrylic lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Material
Brass;Acrylic
Width
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7127WLL
Zoro #
G404244991
UPC #
196507008523
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
2.31
Length
8.06

Details

Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. compression, 8-5/16" spout reach, Corrosion-resistant finish, Twin acrylic lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Material
Brass;Acrylic
Weight
8.75
Color
Brushed Brass

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Wilshire wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.