
Two-Handle Wall Mount Bathroom Faucet, Matte Black
Mfr # KS7120WLL
Zoro # G104244888
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Length
8.06
Weight
8.75
Color
Matte Black
Finish
Matte Black
Material
Brass;Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7120WLL
Zoro #
G104244888
UPC #
196507008547
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.06
Width
8.31
Height
2.31
Details
Weight
8.75
Color
Matte Black
Finish
Matte Black
Material
Brass;Acrylic
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. compression, 8-5/16" spout reach, Corrosion-resistant finish, Twin acrylic lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Wilshire wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.