Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1263AX
- Zoro # G223929222
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Typical Application
Kitchen Faucets
Faucet Spout
Low Arc
Number of Handles
2
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1263AX
- Zoro #
- G223929222
- UPC #
- 196507304922
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Number of Handles
- 2
- Handle Type
- Cross
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Color/Finish
- Polished Brass
- Item
- Wall Mount Kitchen Faucet
- Mounting Type
- Wall Mount
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Finish
- Antique Brass
- Type
- Wall Mount Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Length (In.)
- 10 1/2 in
- Height
- 6-15/16 in
- Width
- 9-11/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.