Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1263BEX
- Zoro # G823927154
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Length (In.)
10 1/4 in
Height
6-15/16 in
Color/Finish
Polished Nickel
Faucet Spout
Low Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1263BEX
- Zoro #
- G823927154
- UPC #
- 196507408996
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Color/Finish
- Polished Nickel
- Faucet Spout
- Low Arc
- ADA Compliant
- No
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Finish
- Antique Brass
Dimensions
- Length (In.)
- 10 1/4 in
- Height
- 6-15/16 in
- Width
- 9-11/16 in
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.