Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1263BPL
- Zoro # G023929361
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
ADA Compliant
Yes
Length (In.)
14 1/8 in
Color/Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1263BPL
- Zoro #
- G023929361
- UPC #
- 196507304960
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 14 1/8 in
- Height
- 6-15/16 in
- Width
- 9-11/16 in
Details
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Color/Finish
- Polished Nickel
- Handle Type
- Lever
- Faucet Spout
- Low Arc
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Type
- Wall Mount Kitchen Faucets
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Finish
- Antique Brass
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.