Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS2443PL
- Zoro # G223930037
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
ADA Compliant
Yes
Color/Finish
Brushed Nickel
Handle Type
Lever
Height
9-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2443PL
- Zoro #
- G223930037
- UPC #
- 196507305738
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Color/Finish
- Brushed Nickel
- Handle Type
- Lever
- Item
- Pot Filler Faucet
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Type
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Finish
- Antique Brass
Dimensions
- Height
- 9-15/16 in
- Length (In.)
- 19 3/4 in
- Width
- 2-5/8 in
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic porcelain lever handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.