Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS3223BEX
- Zoro # G523925955
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Finish
Antique Brass
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Width
11-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS3223BEX
- Zoro #
- G523925955
- UPC #
- 196507403632
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11-1/4 in
- Length (In.)
- 10 1/4 in
- Height
- 11-7/8 in
Details
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Antique Brass
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Material
- Brass
- Color/Finish
- Brushed Nickel
- Faucet Spout
- Low Arc
- Inlet
- 1/2 in
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Number of Handles
- 2
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.