Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Copper
- Mfr # KS244ALAC
- Zoro # G623930002
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Height
6-11/16 in
Color/Finish
Antique Brass
Flow Rate
1.8 GPM
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS244ALAC
- Zoro #
- G623930002
- UPC #
- 196507306209
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-11/16 in
- Length (In.)
- 13 15/16 in
- Width
- 8 in
Details
- Finish
- Antique Copper
- Color/Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Handle Type
- Lever
- Inlet
- 1/2 in
- Mounting Type
- Wall Mount
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.